RUL LED Streetlight, Type 2 Medium, 50W, 4000K, 120V

Item #: 913609
Cat #: RULHT2MEC40K-12UFNES
UPC:
Sign In or Register to view pricing and more.
LED Rural Utility Luminaire, 50W, 4000K, 120V, 2ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement, 10KV Surge Suppression***Does Not include Photocell***

Overview

LED Rural Utility Luminaire, 50W, 4000K, 120V, 2ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement, 10KV Surge Suppression***Does Not include Photocell***
The RUL LED Rural Utility luminaire delivers ultra-efficient LED lighting with a low total cost of ownership and a quick return on investment for end users requiring a 70-100W HPS or 100-175W Mercury Vapor replacement solution. By providing industry-leading efficacy of up to 114 lumens per watt and an industry-leading 10-year limited warranty, Cree is changing the assumptions associated with purchasing and maintaining utility and residential security lighting. While its lightweight design, tool-less entry, and easy installation make the RUL LED Rural Utility Luminaire an ideal solution for any contractor. Kitted options available. Applications: Rural, residential, street lighting, agricultural, and general security lighting
Also known as: RULHT2MEC40K-12UFNES

Specifications

Type: Barnlight, Photocell, 0-10V Dimming
Volts AC: 120
Color: Gray
Wattage: 50
Light Technology: LED
Type: Barnlight, Photocell, 0-10V Dimming
Color: Gray
Light Technology: LED
Volts AC: 120
Wattage: 50

Customer Reviews

No reviews for this product
(0)