LED BOLLARD 42 " 2X5 COOL SQ

Item #: 417361
Cat #: BLED2X5-42
UPC: 019813027999
Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 42 Inch 2 X 5W COOL WITH 2 SQUARE SLED BRONZE

Overview

LED BOLLARD 42 Inch 2 X 5W COOL WITH 2 SQUARE SLED BRONZE
Also known as: 019813027999, BLED2X5-42

Specifications

Wattage: 5
Type: LED, Landscape
Color: Bronze
Wattage: 5
Color: Bronze
Type: LED, Landscape

Customer Reviews

No reviews for this product
(0)