400 Watt Metal Halide Area Light, 120-277V

Item #: 101271
Cat #: ALH400PSQ
UPC: 019813013312
Sign In or Register to view pricing and more.
Documents & Guides
400 Watt Metal Halide Area Light, 120-277VArea Light, 400 Watt Metal Halide Pulse Start, 120-277 Volt, Fixed Arm For Pole Mounting or Slipfitter Mount, Bronze Finish

Overview

400 Watt Metal Halide Area Light, 120-277VArea Light, 400 Watt Metal Halide Pulse Start, 120-277 Volt, Fixed Arm For Pole Mounting or Slipfitter Mount, Bronze Finish
Also known as: 019813013312, ALH400PSQ

Specifications

Mounting: Pole, Slipfitter
Type: Pole Light
Wattage: 400
Volts AC Range: 208, 240, 120
Color: Bronze
Material: Aluminum
Light Technology: HID
Mounting: Pole, Slipfitter
Wattage: 400
Color: Bronze
Light Technology: HID
Type: Pole Light
Volts AC Range: 208, 240, 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)