LED Roadway Luminaire, 5700K, 120-277V, 130W, 11100 Lumen

Item #: 810364
Cat #: ERS2-0-HX-CX-5-57-1-GRAY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Luminaire, 5700K, 120-277 Volt, 130 Watt, 11100 Lumen, Gray

Overview

LED Roadway Luminaire, 5700K, 120-277 Volt, 130 Watt, 11100 Lumen, Gray
Also known as: ERS2-0-HX-CX-5-57-1-GRAY

Specifications

Type: Pole Light
Color Temperature: 5700 (Bright White)
Color: Gray
Wattage: 130
Volts AC Range: 208, 240, 120
Mounting: Slipfitter
Light Technology: LED
Type: Pole Light
Color: Gray
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Temperature: 5700 (Bright White)
Wattage: 130
Mounting: Slipfitter

Customer Reviews

No reviews for this product
(0)