LED Area Luminaire, 57W, 6100 Lumen, 4000K, 120-277V

Item #: 1239075
Cat #: PRVS-A40-UNV-T3-MSP-DIM-L30
UPC: 080083745739
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 57 Watt, 6100 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Integrated Sensor for Dimming Operation, Maximum 30 Foot Mounting Height

Overview

LED Area Luminaire, 57 Watt, 6100 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Integrated Sensor for Dimming Operation, Maximum 30 Foot Mounting Height
Also known as: 080083745739, PRVS-A40-UNV-T3-MSP-DIM-L30

Specifications

Type: Pole Light
Volts AC Range: 208, 240, 120
Wattage: 57
Light Technology: LED
Dimmable: Yes
Type: Pole Light
Wattage: 57
Dimmable: Yes
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)