LED Area Luminaire, 143W, 15100 Lumen, 4000K, 120-277V

Item #: 1239319
Cat #: PRVS-A40-UNV-T5-MSP/DIM-L30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 143 Watt, 15100 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Integrated Sensor for Dimming Operation, Maximum 30 Foot Mounting Height

Overview

LED Area Luminaire, 143 Watt, 15100 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Integrated Sensor for Dimming Operation, Maximum 30 Foot Mounting Height
Also known as: PRVS-A40-UNV-T5-MSP/DIM-L30

Specifications

Type: Pole Light
Volts AC Range: 208, 240, 120
Wattage: 143
Light Technology: LED
Dimmable: Yes
Type: Pole Light
Wattage: 143
Dimmable: Yes
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)