Roadway Luminaire, 188W, 23629 Lumen, 4000K, 120-277V
Item #:
1182658
Cat #:
RFL-190W112LED4K-G2-R3M-UNV-DMG-API-RCD-
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
RoadFocus Large Roadway Luminaire, 188 Watt, 23629 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Overview
RoadFocus Large Roadway Luminaire, 188 Watt, 23629 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFL-190W112LED4K-G2-R3M-UNV-DMG-API-RCD-
Specifications
Type: | Pole Light |
Color: | Gray |
Volts AC Range: | 208, 240, 120 |
Wattage: | 188 |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Pole Light |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Color: | Gray |
Wattage: | 188 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)