1" X 36" Anchor Bolt W/2 Nuts, 2 Flat Washers

Item #: 264650
Cat #: AB3
UPC: 662400115038
Sign In or Register to view pricing and more.
Documents & Guides
1" X 36" Anchor Bolt W/2 Nuts, 2 Flat Washers

Overview

1" X 36" Anchor Bolt W/2 Nuts, 2 Flat Washers
Also known as: 662400115038, AB3

Specifications

Mounting: Pole
Length: 3 ft
Mounting: Pole
Length: 3 ft

Customer Reviews

No reviews for this product
(0)