Outdoor Sign Lighting
37 Found
Ventex Technology
VNTX VA-WN01-50 VENBRITE SMALL WIRE
Item #: 744955
CAT #: VA-WN01-50
UPC:
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-WN02 VENBRITE GTO RETROFIT
Item #: 744959
CAT #: VA-WN02
UPC:
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-W09/500 VENBRITE LOW
Item #: 744960
CAT #: VA-W09/500
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design
Mounting Arm Bracket
Item #: 1555198
CAT #: RP-SDL-BK-LB-G1
UPC: 844006024819
Sign In or Register to view pricing and more.
Columbia Lighting
Sign Light, Outdoor, 8', 1 Lamp, T12, 95 or 110W, 120-277V
Item #: 237978
CAT #: SLA8-196HO-ANO
UPC:
Sign In or Register to view pricing and more.
Current
GEF GEXNMCAC TETRA CLIP
Item #: 879780
CAT #: GEXNMCAC
UPC:
Sign In or Register to view pricing and more.
Current
Flexible LED Light, White, 5000K, 156L Per Ft, 3.17W Per Ft
Item #: 879779
CAT #: GEWHXNLE1-50K-A
UPC:
Sign In or Register to view pricing and more.
Current
GE GEPS24-100U-NA
Item #: 796711
CAT #: GEPS24-100U-NA
UPC:
Sign In or Register to view pricing and more.
Current
GELC GEMX71-1-EA TETRA MAX WHITE 3
Item #: 856792
CAT #: GEMX71-1-EA
UPC:
Sign In or Register to view pricing and more.
Ventex Technology
LED String Light, Sign Application, 120 Modules, .43W, 6500K
Item #: 730623
CAT #: VL-W100C
UPC:
Sign In or Register to view pricing and more.
Hinkley Lighting
NEXUS LED SIGN LIGHT
Item #: 539116
CAT #: 15450BZ
UPC: 640665154504
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-SC01/24 VENBRITE SNAP
Item #: 730631
CAT #: VA-SC01/24
UPC:
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-SS98 VENBRITE SNAP STICK
Item #: 730634
CAT #: VA-SS98
UPC:
Sign In or Register to view pricing and more.
Ventex Technology
LED Driver for String Light, 120V
Item #: 730625
CAT #: VLP-100-120
UPC:
Sign In or Register to view pricing and more.
Simkar
S-KAR OS196HO 1-96HO 8' FIXT.
Item #: 246656
CAT #: 60-21150+10-07027
UPC:
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VL-W200 LED STRINGS 200 SERIES
Item #: 730624
CAT #: VL-W200
UPC:
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-WN01-50 VENBRITE SMALL WIRE
Venbrite Small Wire Connectors, Box of 50
Item #: 744955
CAT #: VA-WN01-50
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-WN02 VENBRITE GTO RETROFIT
Venbrite GTO Retrofit Wire Connectors, Box of 100
Item #: 744959
CAT #: VA-WN02
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-W09/500 VENBRITE LOW
VNTX VA-W09/500 VENBRITE LOW VOLTAGE LED WIRE 500FT SPOOL
Item #: 744960
CAT #: VA-W09/500
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Light Efficient Design
Mounting Arm Bracket
7.5" Long Arm Bracket for the RP-SDL-20W-40K-BK-G1: LED Solar Display Light Fixture. A.K.A.: RP-SDL-BK-LB-G1.
Item #: 1555198
CAT #: RP-SDL-BK-LB-G1
UPC: 844006024819
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Columbia Lighting
Sign Light, Outdoor, 8', 1 Lamp, T12, 95 or 110W, 120-277V
Sign Light, Outdoor, 8 ft, 1 Lamp, T12, 95 or 110 Watt, 120-277 Volt, Anodized Diffuse Exterior (Gray)
Item #: 237978
CAT #: SLA8-196HO-ANO
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Current
Flexible LED Light, White, 5000K, 156L Per Ft, 3.17W Per Ft
Tetra Contour Flexible LED Light, White, 5000K, 156 Lumen Per Foot, 3.17 Watt Per Foot, Low-Voltage 24 Volt DC System, Dimmable With GE 0-10V Dimming Driver or GE Dimming Module and Compatible Dimming Controller
Item #: 879779
CAT #: GEWHXNLE1-50K-A
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Current
GELC GEMX71-1-EA TETRA MAX WHITE 3
GELC GEMX71-1-EA TETRA MAX WHITE 3 LED MODULE 7100K - PRICED PER EACH
Item #: 856792
CAT #: GEMX71-1-EA
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Ventex Technology
LED String Light, Sign Application, 120 Modules, .43W, 6500K
LED String Light, Sign Application, 120 Modules, .43 Watt per Module, Lumens per Module: 56, Length: 60 feet, Color Temperature: 6500K
Item #: 730623
CAT #: VL-W100C
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Hinkley Lighting
NEXUS LED SIGN LIGHT
HIN 15450BZ NEXUS LED SIGN LIGHT
Item #: 539116
CAT #: 15450BZ
UPC: 640665154504
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-SC01/24 VENBRITE SNAP
VNTX VA-SC01/24 VENBRITE SNAP CLIPS. 24/BOX
Item #: 730631
CAT #: VA-SC01/24
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VA-SS98 VENBRITE SNAP STICK
VNTX VA-SS98 VENBRITE SNAP STICK 98IN LENGTH 8' PCS SOLD PER PC
Item #: 730634
CAT #: VA-SS98
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Ventex Technology
LED Driver for String Light, 120V
LED Driver for String Light, 120 Volt
Item #: 730625
CAT #: VLP-100-120
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Simkar
S-KAR OS196HO 1-96HO 8' FIXT.
S-KAR OS196HO 1-96HO 8' FIXT.
Item #: 246656
CAT #: 60-21150+10-07027
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.
Ventex Technology
VNTX VL-W200 LED STRINGS 200 SERIES
VNTX VL-W200 LED STRINGS 200 SERIES 6500K WHITE PER FOOT (35' STRINGS PER BOX)
Item #: 730624
CAT #: VL-W200
UPC:
Category:
Outdoor Sign Lighting
Sign In or Register to view pricing and more.