Outdoor Incandescent Step Lights

27 Found
Progress Lighting

1-60W A-19 RECSD STEP LT White

Item #: 80121
CAT #: P6820-30TG
UPC: 785247682003
Sign In or Register to view pricing and more.
Halo

Step Light, Incandescent, 25W, White

Item #: 196355
CAT #: H2920ICT
UPC: 662400135531
Sign In or Register to view pricing and more.
Lithonia Lighting

40W Step Light, Incandescent

Item #: 125337
CAT #: SL1
UPC: 784231102459
Sign In or Register to view pricing and more.
Hadco

STEP LIGHTREC LOUVER

Item #: 106528
CAT #: RLL1-A
UPC: 783352009081
Sign In or Register to view pricing and more.
Hadco

BRONZE-STEPLYTE

Item #: 223306
CAT #: RRCL13-H
UPC:
Sign In or Register to view pricing and more.
Hadco

COPPER LINELYTE, 18"

Item #: 388881
CAT #: LLL18-AC
UPC:
Sign In or Register to view pricing and more.
Hadco

Step Light, Aluminum Louver Brick Light, Bronze, 18W S-8 (1141) x2, 12V

Item #: 241970
CAT #: RSCL2HK5812
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

25W Incandescent Step Light, White

Item #: 43059
CAT #: H2922ICT
UPC: 623961644283
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Incandescent Brick/Aisle Light

Item #: 327805
CAT #: H2925TW
UPC: 662400135593
Sign In or Register to view pricing and more.
Hadco

SQUARE BRACKET

Item #: 382494
CAT #: DSL2-B
UPC: 783352006158
Sign In or Register to view pricing and more.
Generation Lighting

Step Light, Incandescent, T5, 18W Max, 12V, Black, Frosted Glass

Item #: 43703
CAT #: 9424-12
UPC:
Sign In or Register to view pricing and more.
Kichler

KICHLER 15072AZT

Item #: 122001
CAT #: 15072AZT
UPC: 783927150729
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Brick/Aisle Light

Item #: 525220
CAT #: H2926TW
UPC:
Sign In or Register to view pricing and more.
Hadco

MINI ROUND STEPLYTE

Item #: 420190
CAT #: RRCL13-A
UPC: 783352009906
Sign In or Register to view pricing and more.
Hadco

Brick Light, 1 Light, 40W, 120V, Bronze

Item #: 104418
CAT #: RSC2HK5IE
UPC: 783352010995
Sign In or Register to view pricing and more.
Juno Lighting

NIGHT LIGHT FOR INCAND. LAMP

Item #: 28667
CAT #: ICTC113
UPC: 661209102027
Sign In or Register to view pricing and more.
Progress Lighting

1-60W A-19 RECSD STEP LT White

Spring-held white louver faceplate. Metal housing has 1/2 in I.P. conduit entry. For indoor and protected outdoor use. Therma-Gard protection. Porcelain socket.
Item #: 80121
CAT #: P6820-30TG
UPC: 785247682003
Sign In or Register to view pricing and more.
Halo

Step Light, Incandescent, 25W, White

Step Light, IC, Incandescent, with Louver Face Plate, No Junction Box Or Bar Hangers, 25 Watt A19 lamp, White
Item #: 196355
CAT #: H2920ICT
UPC: 662400135531
Sign In or Register to view pricing and more.
Lithonia Lighting

40W Step Light, Incandescent

Step Light, Damp Location, 40W Incandescent, IC/Non-IC, Color: White
Item #: 125337
CAT #: SL1
UPC: 784231102459
Sign In or Register to view pricing and more.
Hadco

STEP LIGHTREC LOUVER

HAD RLL1-A STEP LIGHTREC LOUVER
Item #: 106528
CAT #: RLL1-A
UPC: 783352009081
Sign In or Register to view pricing and more.
Hadco

BRONZE-STEPLYTE

HAD RRCL13-H BRONZE-STEPLYTE
Item #: 223306
CAT #: RRCL13-H
UPC:
Sign In or Register to view pricing and more.
Hadco

COPPER LINELYTE, 18"

HAD LLL18-AC COPPER LINELYTE, 18"
Item #: 388881
CAT #: LLL18-AC
UPC:
Sign In or Register to view pricing and more.
Hadco

Step Light, Aluminum Louver Brick Light, Bronze, 18W S-8 (1141) x2, 12V

HAD RSCL2HK5812 LOUVER BRICKLYTE
Item #: 241970
CAT #: RSCL2HK5812
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

25W Incandescent Step Light, White

Step Light, IC, 25W A19 Incandescent, Includes Louver Face Plate & J-Box, White
Item #: 43059
CAT #: H2922ICT
UPC: 623961644283
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Incandescent Brick/Aisle Light

Brick/Aisle Light with Flat Lens, Wet Location, 20W T6 Incandescent, Color: White.
Item #: 327805
CAT #: H2925TW
UPC: 662400135593
Sign In or Register to view pricing and more.
Hadco

SQUARE BRACKET

HAD DSL2-B SQUARE BRACKET
Item #: 382494
CAT #: DSL2-B
UPC: 783352006158
Sign In or Register to view pricing and more.
Generation Lighting

Step Light, Incandescent, T5, 18W Max, 12V, Black, Frosted Glass

Sea Gull Lighting; Recessed Light; Miniature; Fixture Finish: Black Housing, Black Trim, Clear Tempered Diffuser; Wattage: 20 Wtt; Voltage Rating: 12 V; Lamp Type: Gu4 Bi-pin Halogen Mr11; Number Of Lamps: 1; Lens: Clear Glass; Fixture Material: Die Cast Aluminum/steel Housing, Silicone Rubber Trim, Glass Diffuser; Height: 3-1/4 In, 4-1/4 In With Chain; Lamp Included: No; Diameter: 2-3/4 In; Lifehours: 2000 Hr; Lumens: 10 Lm At Nsp 10 Deg; Color Temperature: 3000 Deg K
Item #: 43703
CAT #: 9424-12
UPC:
Sign In or Register to view pricing and more.
Kichler

KICHLER 15072AZT

KICHLER 15072AZT
Item #: 122001
CAT #: 15072AZT
UPC: 783927150729
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Brick/Aisle Light

Brick Light/Aisle Light, Incandescent 20W T6 1/2 Lamps, Wet Location Listed ***No Replacement Available***
Item #: 525220
CAT #: H2926TW
UPC:
Sign In or Register to view pricing and more.
Hadco

MINI ROUND STEPLYTE

HAD RRCL13-A MINI ROUND STEPLYTE
Item #: 420190
CAT #: RRCL13-A
UPC: 783352009906
Sign In or Register to view pricing and more.
Hadco

Brick Light, 1 Light, 40W, 120V, Bronze

Brick Light, 1 Light, 40 Watt, 120 Volt, Bronze, Width: 9 in, Mini Candelabra Screw
Item #: 104418
CAT #: RSC2HK5IE
UPC: 783352010995
Sign In or Register to view pricing and more.
Juno Lighting

NIGHT LIGHT FOR INCAND. LAMP

IC Incandescent Step/Night Light
Item #: 28667
CAT #: ICTC113
UPC: 661209102027
Sign In or Register to view pricing and more.
Page 1 of 2
27 Items found