LED Step/Wall Light Louvered, White

Item #: 860043
Cat #: P6827-30-30K
UPC: 785247190010
Sign In or Register to view pricing and more.
Documents & Guides
LED Step/Wall Light Louvered, 4.875 Inch x 1.375 Inch x 3 Inch, White Finish

Overview

LED Step/Wall Light Louvered, 4.875 Inch x 1.375 Inch x 3 Inch, White Finish
The 5w, 3000K step light/wall lights is a horizontal louvered mount that mounts in a single-gang wall box. 84+ CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.
Also known as: 785247190010, P6827-30-30K

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Amps: 0.400
Wattage: 4.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Wattage: 4.500
Light Technology: LED
Volts AC: 120
Amps: 0.400
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)