Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Step Light, Indoor/Outdoor, 5 Watt, LED, 2700K, 80 CRI, 120V, White
Overview
Step Light, Indoor/Outdoor, 5 Watt, LED, 2700K, 80 CRI, 120V, White
The 5w, 3000K step light/wall lights is a vertical mount that mounts in a single-gang wall box. 84 CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.
Also known as: 785247190065, P6829-30-30K, Stairwell Fixture, Stair Light
Specifications
Type: | Step Light |
Wattage: | 5 |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Standards: | California Proposition 65 |
Light Technology: | LED |
Type: | Step Light |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Wattage: | 5 |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)