Step Lights

65 Found
Progress Lighting

1-60W A-19 RECSD STEP LT White

Item #: 80121
CAT #: P6820-30TG
UPC: 785247682003
Sign In or Register to view pricing and more.
Juno Lighting

LOUVERED TRIM

Item #: 34221
CAT #: 840-WH
UPC: 661209102010
Sign In or Register to view pricing and more.
Halo

Step Light, Incandescent, 25W, White

Item #: 196355
CAT #: H2920ICT
UPC: 662400135531
Sign In or Register to view pricing and more.
Elite Lighting

13W CFL STEP

Item #: 248753
CAT #: ST-8-BX-13-120V
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

BRASS FACEPLATE FOR

Item #: 166824
CAT #: ST702-BR
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

40W Step Light, Incandescent

Item #: 125337
CAT #: SL1
UPC: 784231102459
Sign In or Register to view pricing and more.
Elite Lighting

SINGLE LOUVER FACE

Item #: 379733
CAT #: ST703-BR
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

ALUMINUM FACE PLATE

Item #: 379736
CAT #: ST701-AL
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

WHITE FACEPLATE

Item #: 101997
CAT #: ST801-W
UPC:
Sign In or Register to view pricing and more.
Hadco

COPPER LINELYTE, 18"

Item #: 388881
CAT #: LLL18-AC
UPC:
Sign In or Register to view pricing and more.
Hadco

BRONZE-STEPLYTE

Item #: 223306
CAT #: RRCL13-H
UPC:
Sign In or Register to view pricing and more.
Hadco

COPPER LINELYTE, 24"

Item #: 243495
CAT #: LLL24-AC
UPC: 783352007315
Sign In or Register to view pricing and more.
Hadco

MOUNTING PLATE FOR LLL

Item #: 241849
CAT #: MPLLL
UPC: 783352007605
Sign In or Register to view pricing and more.
Juno Lighting

Opal Lens with Angled Louvers Step Light Trim

Item #: 27686
CAT #: 837-BL
UPC: 661209016270
Sign In or Register to view pricing and more.
Juno Lighting

Opal Lens with Angled Louvers Step Light Trim

Item #: 179334
CAT #: 837-WH
UPC: 661209016263
Sign In or Register to view pricing and more.
Juno Lighting

Opal Lens with Grill Step Light Trim

Item #: 27637
CAT #: 836-BL
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

1-60W A-19 RECSD STEP LT White

Spring-held white louver faceplate. Metal housing has 1/2 in I.P. conduit entry. For indoor and protected outdoor use. Therma-Gard protection. Porcelain socket.
Item #: 80121
CAT #: P6820-30TG
UPC: 785247682003
Sign In or Register to view pricing and more.
Juno Lighting

LOUVERED TRIM

Louvered Step Light Trim
Item #: 34221
CAT #: 840-WH
UPC: 661209102010
Sign In or Register to view pricing and more.
Halo

Step Light, Incandescent, 25W, White

Step Light, IC, Incandescent, with Louver Face Plate, No Junction Box Or Bar Hangers, 25 Watt A19 lamp, White
Item #: 196355
CAT #: H2920ICT
UPC: 662400135531
Sign In or Register to view pricing and more.
Elite Lighting

13W CFL STEP

ELI ST-8-BX-13-120V 13W CFL STEP
Item #: 248753
CAT #: ST-8-BX-13-120V
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

BRASS FACEPLATE FOR

ELI ST702-BR BRASS FACEPLATE FOR
Item #: 166824
CAT #: ST702-BR
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

40W Step Light, Incandescent

Step Light, Damp Location, 40W Incandescent, IC/Non-IC, Color: White
Item #: 125337
CAT #: SL1
UPC: 784231102459
Sign In or Register to view pricing and more.
Elite Lighting

SINGLE LOUVER FACE

ELI ST703-BR SINGLE LOUVER FACE
Item #: 379733
CAT #: ST703-BR
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

ALUMINUM FACE PLATE

ELI ST701-AL ALUMINUM FACE PLATE
Item #: 379736
CAT #: ST701-AL
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

WHITE FACEPLATE

ELI ST801-W WHITE FACEPLATE
Item #: 101997
CAT #: ST801-W
UPC:
Sign In or Register to view pricing and more.
Hadco

COPPER LINELYTE, 18"

HAD LLL18-AC COPPER LINELYTE, 18"
Item #: 388881
CAT #: LLL18-AC
UPC:
Sign In or Register to view pricing and more.
Hadco

BRONZE-STEPLYTE

HAD RRCL13-H BRONZE-STEPLYTE
Item #: 223306
CAT #: RRCL13-H
UPC:
Sign In or Register to view pricing and more.
Hadco

COPPER LINELYTE, 24"

HAD LLL24-AC COPPER LINELYTE, 24"
Item #: 243495
CAT #: LLL24-AC
UPC: 783352007315
Sign In or Register to view pricing and more.
Hadco

MOUNTING PLATE FOR LLL

HAD MPLLL MOUNTING PLATE FOR LLL
Item #: 241849
CAT #: MPLLL
UPC: 783352007605
Sign In or Register to view pricing and more.
Juno Lighting

Opal Lens with Angled Louvers Step Light Trim

JUNO 837 BL
Item #: 27686
CAT #: 837-BL
UPC: 661209016270
Sign In or Register to view pricing and more.
Juno Lighting

Opal Lens with Angled Louvers Step Light Trim

JUNO 837-WH OPAL W/LOUVER WHT
Item #: 179334
CAT #: 837-WH
UPC: 661209016263
Sign In or Register to view pricing and more.
Juno Lighting

Opal Lens with Grill Step Light Trim

Opal Lens with Grill Step Light Trim
Item #: 27637
CAT #: 836-BL
UPC:
Sign In or Register to view pricing and more.
Page 1 of 5
65 Items found