LED Canopy Fixture, 15"x 15", 18W, 4000K, 1984 Lumen, 120-277V
Item #:
1072571
Cat #:
E-CF11L40T18ACU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Fixture, 15 Inch x 15 Inch, 18 Watt, 4000K, 1984 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Overview
LED Canopy Fixture, 15 Inch x 15 Inch, 18 Watt, 4000K, 1984 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Also known as: E-CF11L40T18ACU
Specifications
Material: | Acrylic, Steel |
Color Temperature: | 4000 (Cool White) |
Length: | 15 in |
Light Technology: | LED |
Material: | Acrylic, Steel |
Length: | 15 in |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)