Sign In or Register to view pricing and more.
Documents & Guides
4' Vaportite Fixture, (x2) T8 Lamps, 32W, 120-277V, Instant Start Electronic Ballast
Overview
4' Vaportite Fixture, (x2) T8 Lamps, 32W, 120-277V, Instant Start Electronic Ballast
For low to medium mounting heights and harsh environments where dust, dirt, humidity or moisture is present. Ideal for canopies, shipping docks, refrigerated areas and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.
Also known as: 784231151099, DMW232MVOLTGEB10IS
Specifications
Wattage: | 32 |
Volts AC: | 120-277 |
Material: | Polyester |
Length: | 4 ft |
Color: | Beige |
Light Technology: | Fluorescent |
Wattage: | 32 |
Material: | Polyester |
Color: | Beige |
Volts AC: | 120-277 |
Length: | 4 ft |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)