2' 2-Lamp Vaportite Fluorescent, 17W, T8, 120-277V

Item #: 344634
Cat #: VT2-217DR-UNV-EB81-WL-U
UPC: 622696109913
Sign In or Register to view pricing and more.
Documents & Guides
2 Foot, 2-Lamp, Vaportite Fluorescent Fixture, 17 Watt, T8 Electronic Ballast, 120-277 Volt, Internal Prismatic Lens

Overview

2 Foot, 2-Lamp, Vaportite Fluorescent Fixture, 17 Watt, T8 Electronic Ballast, 120-277 Volt, Internal Prismatic Lens
The VT2 Series is an energy efficient industrial vaportite fixture that features rugged and durable construction.
Also known as: 622696109913, VT2-217DR-UNV-EB81-WL-U

Specifications

Type: 2-Lamp
Volts AC: 120-277
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 17
Light Technology: Fluorescent
Volts AC: 120-277
Length: 24 in , 2 ft

Customer Reviews

No reviews for this product
(0)