Outdoor Vapor Tight Fluorescent Lighting Fixtures

133 Found
Lithonia Lighting

Replacement Lens Clips

Item #: 302398
CAT #: DMW/EGWLATCHJ10
UPC: 745975750788
Sign In or Register to view pricing and more.
Southwire

CCI® 14880229-6 Manual Reset Portable GFCI Extension Cord set with

Item #: 614349
CAT #: 14880229-6
UPC:
Sign In or Register to view pricing and more.
Metalux

Vaportite Replacement Lens For Vt2 Series, 4'

Item #: 25462
CAT #: VT2-4DR-U
UPC: 662400233237
Sign In or Register to view pricing and more.
Metalux

4' 2-Lamp Vaportite Fluorescent, 32W, T8, 120/277V

Item #: 49358
CAT #: VT2-232DR-UNV-EB81-WL-U
UPC: 080083684410
Sign In or Register to view pricing and more.
Lithonia Lighting

4' Wet Location Strip Fixture

Item #: 124655
CAT #: XWL232MV
UPC: 745975639755
Sign In or Register to view pricing and more.
Texas Fluorescents

4' 2LT T8 VAPORTITE

Item #: 452887
CAT #: CITLB232MV
UPC:
Sign In or Register to view pricing and more.
Texas Fluorescents

CITADEL DOUBLE END POWER

Item #: 1176943
CAT #: CITLB232X2
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

4' Vaportite Fixture

Item #: 51492
CAT #: DMW232MVOLTGEB10IS
UPC: 784231151099
Sign In or Register to view pricing and more.
Columbia Lighting

Vaportite Fixture, 4', 2-Lamp, T8, 32W, 120-277V *** Discontinued ***

Item #: 623109
CAT #: XEM4-232-RA-EU
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

Vaportite Fixture, 32W, 120-277V, 2 Lamp, T8

Item #: 623107
CAT #: XEM8-232-RA-4EU
UPC:
Sign In or Register to view pricing and more.
Metalux

4' Vaportite Fixture

Item #: 78346
CAT #: VT3-232DR-UNV-EB81-WL-GT4-U
UPC: 623961996689
Sign In or Register to view pricing and more.
Metalux

MET VTS SS MBK

Item #: 143579
CAT #: VT2SSMBK
UPC:
Sign In or Register to view pricing and more.
Mobern

MBR VW-232MV 2L F32T8 VAPORTIGHT

Item #: 904509
CAT #: VW-232MV
UPC:
Sign In or Register to view pricing and more.
EPCO

GFF LIGHT FIXTURE;

Item #: 426053
CAT #: G4L2-T8-CLM
UPC: 780321141902
Sign In or Register to view pricing and more.
Lithonia Lighting

Replacement Lens Clips

Item #: 228171
CAT #: DMW/EGWLATCHJ6
UPC: 745975750764
Sign In or Register to view pricing and more.
Lithonia Lighting

Lith Tdmw-2-54t5ho-mvolt-1/4-geb10p

Item #: 604660
CAT #: TDMW254T5HOMVOLT1/4GEB10PS90
UPC: 745976021702
Sign In or Register to view pricing and more.
Lithonia Lighting

Replacement Lens Clips

Replacement Lens Clips, For DMW/EGW Fluorescent Fixtures
Item #: 302398
CAT #: DMW/EGWLATCHJ10
UPC: 745975750788
Sign In or Register to view pricing and more.
Southwire

CCI® 14880229-6 Manual Reset Portable GFCI Extension Cord set with

CCI® 14880229-6 Manual Reset Portable GFCI Extension Cord set with Tri-Source ® Cord Connector, 12/3 SJEOW, 50' Long
Item #: 614349
CAT #: 14880229-6
UPC:
Sign In or Register to view pricing and more.
Metalux

Vaportite Replacement Lens For Vt2 Series, 4'

4 Ft. Vapor-Tite Replacement Lens for VT2 Series
Item #: 25462
CAT #: VT2-4DR-U
UPC: 662400233237
Sign In or Register to view pricing and more.
Metalux

4' 2-Lamp Vaportite Fluorescent, 32W, T8, 120/277V

4 Foot, 2-Lamp, Vaportite Fluorescent Fixture, 32 Watt, T8 Electronic Ballast, 120/277 Volt, Internal Prismatic Lens
Item #: 49358
CAT #: VT2-232DR-UNV-EB81-WL-U
UPC: 080083684410
Sign In or Register to view pricing and more.
Lithonia Lighting

4' Wet Location Strip Fixture

Industrial Wet Location Strip Fixture, 48", (x2) 32W T8 Lamps, 120-277V ***Lamps Not Included***
Item #: 124655
CAT #: XWL232MV
UPC: 745975639755
Sign In or Register to view pricing and more.
Texas Fluorescents

4' 2LT T8 VAPORTITE

TF CITLB232MV 4' 2LT T8 VAPORTITE
Item #: 452887
CAT #: CITLB232MV
UPC:
Sign In or Register to view pricing and more.
Texas Fluorescents

CITADEL DOUBLE END POWER

CITADEL DOUBLE END POWER
Item #: 1176943
CAT #: CITLB232X2
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

4' Vaportite Fixture

4' Vaportite Fixture, (x2) T8 Lamps, 32W, 120-277V, Instant Start Electronic Ballast
Item #: 51492
CAT #: DMW232MVOLTGEB10IS
UPC: 784231151099
Sign In or Register to view pricing and more.
Columbia Lighting

Vaportite Fixture, 4', 2-Lamp, T8, 32W, 120-277V *** Discontinued ***

Vaportite Fixture, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: Electronic, T8, Instant Start, Rating: Wet Location *** Discontinued ***
Item #: 623109
CAT #: XEM4-232-RA-EU
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

Vaportite Fixture, 32W, 120-277V, 2 Lamp, T8

Vaportite Fixture, 32 Watt, 120-277 Volt, 2 Lamp, T8, 8 Foot, Ballast Factor: 1.18 BF High Lumen 4' T8
Item #: 623107
CAT #: XEM8-232-RA-4EU
UPC:
Sign In or Register to view pricing and more.
Metalux

4' Vaportite Fixture

VT3 Series Vaportite Industrial 4' 2-Lamp T8 w/ 1 UNV 120/277V Ballast
Item #: 78346
CAT #: VT3-232DR-UNV-EB81-WL-GT4-U
UPC: 623961996689
Sign In or Register to view pricing and more.
Metalux

MET VTS SS MBK

MET VTS SS MBK
Item #: 143579
CAT #: VT2SSMBK
UPC:
Sign In or Register to view pricing and more.
Mobern

MBR VW-232MV 2L F32T8 VAPORTIGHT

MBR VW-232MV 2L F32T8 VAPORTIGHT
Item #: 904509
CAT #: VW-232MV
UPC:
Sign In or Register to view pricing and more.
EPCO

GFF LIGHT FIXTURE;

EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps, Includes Mounting Hardware
Item #: 426053
CAT #: G4L2-T8-CLM
UPC: 780321141902
Sign In or Register to view pricing and more.
Lithonia Lighting

Replacement Lens Clips

Replacement Lens Clips, For DMW/EGW Fluorescent Fixtures
Item #: 228171
CAT #: DMW/EGWLATCHJ6
UPC: 745975750764
Sign In or Register to view pricing and more.
Lithonia Lighting

Lith Tdmw-2-54t5ho-mvolt-1/4-geb10p

Industrial Lighting, Special Applications, Industrial Enclosures, Enclosed Fiberglass
Item #: 604660
CAT #: TDMW254T5HOMVOLT1/4GEB10PS90
UPC: 745976021702
Sign In or Register to view pricing and more.
Page 1 of 9
133 Items found