LED Wet Location, 24", 3000 Lumen, 120-277V, 4000K

Item #: 917741
Cat #: DMW2L243000LMAFLMDMVOLTGZ140K80CRI
UPC: 193047520713
Sign In or Register to view pricing and more.
Documents & Guides
LED Wet Location, 24 Inch, 3000 Lumen, 120-277 Volt, 4000K, 80CRI Medium Distribution, Frosted Acrylic Diffuser, Dimming Driver

Overview

LED Wet Location, 24 Inch, 3000 Lumen, 120-277 Volt, 4000K, 80CRI Medium Distribution, Frosted Acrylic Diffuser, Dimming Driver
Also known as: 193047520713, DMW2L243000LMAFLMDMVOLTGZ140K80CRI

Specifications

Volts AC: 120-277
Color: Frosted
Wattage: 40
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 40
Dimmable: Yes
Color: Frosted
Light Technology: LED

Customer Reviews

No reviews for this product
(0)