LED Vaportite Luminaire, 2', 22 Watt, 3000 Lumen, 3500K, 120-277V
Item #:
1394113
Cat #:
2VT2-LD5-3-DR-UNV-L835-CD1-WL-TEH-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location, (2) Top and (2) End 1/2 Inch Watertite Hubs
Overview
LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location, (2) Top and (2) End 1/2 Inch Watertite Hubs
Also known as: 2VT2-LD5-3-DR-UNV-L835-CD1-WL-TEH-U
Specifications
Volts AC: | 120-277 |
Lumens: | 3000 |
Length: | 26 in |
Color Temperature: | 3500 (Neutral White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Length: | 26 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | 3000 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)