LED Vapor Tight Fixture, 40W, 120-277V, Gray

Item #: 1098685
Cat #: VAPOR1B/040UNVD840/48EC/GR
UPC: 046135743764
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 4000K, Length: 4 Foot, Color: Gray, Etched Lens, Notes: 0-10V Dimmable, *Sylvania Part # 74376*

Overview

LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 4000K, Length: 4 Foot, Color: Gray, Etched Lens, Notes: 0-10V Dimmable, *Sylvania Part # 74376*
Sylvania's Vapor Tight Luminaires feature corrosion resistant housing with captive stainless steel mounting accessories and include waterproof compression fittings. All vapor tight luminaires are IP65 or IP66 rated, ETL sanitation listed for NSF splash zones, and a boast a wide operating temperature of -40°C to 50°C with optional integrated microwave (daylight/motion) sensor for additional energy savings!
Also known as: 046135743764, VAPOR1B/040UNVD840/48EC/GR

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 40
Color: Gray
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 40
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)