LED Vaportight Fixture, 4', 40W, 5000K, 120-277V

Item #: 1103523
Cat #: VAPOR1B/040UNVD850/48EC/GR/D
UPC: 046135743795
Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Luminaire, 4 Foot, 40 Watt, 4600 Lumen, 5000K, 80+ CRI, 120-277V, 0-10V Dimmable, Canopy Distribution, Gray Finish, Diffuse Lens, Motion/Daylighting Sensor, 4 per Carton, 1 per SKU *Sylvania Part#74379*

Overview

LED Vapor Tight Luminaire, 4 Foot, 40 Watt, 4600 Lumen, 5000K, 80+ CRI, 120-277V, 0-10V Dimmable, Canopy Distribution, Gray Finish, Diffuse Lens, Motion/Daylighting Sensor, 4 per Carton, 1 per SKU *Sylvania Part#74379*
Sylvania's Vapor Tight Luminaires feature corrosion resistant housing with captive stainless steel mounting accessories and include waterproof compression fittings. All vapor tight luminaires are IP65 or IP66 rated, ETL sanitation listed for NSF splash zones, and a boast a wide operating temperature of -40°C to 50°C with optional integrated microwave (daylight/motion) sensor for additional energy savings!
Also known as: 046135743795, VAPOR1B/040UNVD850/48EC/GR/D

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Color: Gray
Length: 4 ft, 48 in
Type: Vapor Tight, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Color: Gray
Type: Vapor Tight, 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)