LED Vaportight, 8', 65 Watts, 8750 Lumen, 4000K, 120-277V

Item #: 1313510
Cat #: VAPOR1B/065UNVD840/96EC/GR
UPC: 046135603556
Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight, 8 Foot, 65 Watt, 8750 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish *Sylvania Part # 60355*

Overview

LED Vapor Tight, 8 Foot, 65 Watt, 8750 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish *Sylvania Part # 60355*
Sylvania's Vapor Tight Luminaires feature corrosion resistant housing with captive stainless steel mounting accessories and include waterproof compression fittings. All vapor tight luminaires are IP65 or IP66 rated, ETL sanitation listed for NSF splash zones, and a boast a wide operating temperature of -40°C to 50°C with optional integrated microwave (daylight/motion) sensor for additional energy savings!
Also known as: 046135603556, VAPOR1B/065UNVD840/96EC/GR

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 8750
Color: Gray
Length: 8 ft
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 8750
Length: 8 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)