This product has been discontinued.
LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, Gray, IP66
Item #:
1209802
Cat #:
VAPOR2B/040UNVD840/48EC/GR
UPC:
046135600470
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 4000K, Length: 4 Foot, Color: Gray, Etched Lens, Notes: 0-10V Dimmable, 1 per SKU, 4 per Carton *Sylvania Part # 60047*
Overview
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 4000K, Length: 4 Foot, Color: Gray, Etched Lens, Notes: 0-10V Dimmable, 1 per SKU, 4 per Carton *Sylvania Part # 60047*
Sylvania Vapor Tight luminaires are IP65 or IP66 rated and are offered with integrated sensor and emergency backup options. Offering up to 67% in energy savings, these luminaires are ideal in place of traditional luminaires, or as new installations, and are suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.
Also known as: 046135600470, VAPOR2B/040UNVD840/48EC/GR
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Color: | Gray |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Wattage: | 40 |
Length: | 4 ft |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Color: | Gray |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)