LED Wallpack, 30W, 120-277V, 4000K, 3800 Lumen, Bronze

Item #: 1114364
Cat #: WALPAK2C/030UNV740/CO/BZ
UPC: 046135749124
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 30 Watt, 120-277 Volt, 4000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74912*

Overview

LED Wallpack, 30 Watt, 120-277 Volt, 4000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74912*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. 
Also known as: 046135749124, WALPAK2C/030UNV740/CO/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)