LED Wallpack, 50W, 120-277V, 4000K, 6200 Lumen, Bronze

Item #: 1114369
Cat #: WALPAK2C/050UNV740/CO/BZ
UPC: 046135749131
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 50 Watt, 120-277 Volt, 4000K, 6200 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74913*

Overview

LED Wallpack, 50 Watt, 120-277 Volt, 4000K, 6200 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74913*
Also known as: 046135749131, WALPAK2C/050UNV740/CO/BZ

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 50
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: LED
Type: Wallpack
Wattage: 50
Color: Bronze
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)