LED Wallpack, 50W, 120-277V, 5000K, 6300 Lumen, Bronze

Item #: 1114372
Cat #: WALPAK2C/050UNV750/CO/BZ
UPC: 046135749162
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 50 Watt, 120-277 Volt, 5000K, 6300 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74916*

Overview

LED Wallpack, 50 Watt, 120-277 Volt, 5000K, 6300 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74916*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135749162, WALPAK2C/050UNV750/CO/BZ

Specifications

Type: Wallpack
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC: 120-277
Wattage: 50
Light Technology: LED

Customer Reviews

No reviews for this product
(0)