LED Wallpack, 75W, 120-277V, 4000K, 9000 Lumen, Bronze

Item #: 1114367
Cat #: WALPAK2C/075UNV740/CO/BZ
UPC: 046135749148
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 75 Watt, 120-277 Volt, 4000K,9000 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74914*

Overview

LED Wallpack, 75 Watt, 120-277 Volt, 4000K,9000 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74914*
Also known as: 046135749148, WALPAK2C/075UNV740/CO/BZ

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 75
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: LED
Type: Wallpack
Wattage: 75
Color: Bronze
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)