Sign In or Register to view pricing and more.
Documents & Guides
Tallpack, 70W HPS, Wet Location, 120V, Photocontrol, Color: Bronze.
Overview
Tallpack, 70W HPS, Wet Location, 120V, Photocontrol, Color: Bronze.
Also known as: 662401326679, HPWM70P
Specifications
Wattage: | 70 |
Volts AC: | 120 |
Color: | Bronze |
Light Technology: | HID |
Wattage: | 70 |
Color: | Bronze |
Volts AC: | 120 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)