Compact Fluorescent Wallpacks

68 Found
RAB

42W Fluorescent Wallpack

Item #: 89880
CAT #: WPTF42W
UPC: 019813174617
Sign In or Register to view pricing and more.
RAB

42W Fluorescent Wallpack

Item #: 39461
CAT #: WPTF42
UPC: 019813175911
Sign In or Register to view pricing and more.
Lithonia Lighting

Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120-277V

Item #: 341186
CAT #: PT3LWMV
UPC: 745975079360
Sign In or Register to view pricing and more.
Lithonia Lighting

Wallpack

Item #: 526714
CAT #: VR27TT120L/LP
UPC: 784231157572
Sign In or Register to view pricing and more.
Lithonia Lighting

Iling Mounted Or 150w Max. Wall Mounted, 9x9

Item #: 105172
CAT #: VR3
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LITH TWS-26/42TRT-120-PE-DWH-L/LP-M

Item #: 853111
CAT #: TWS26/42TRT120PEDWHL/LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

26W/42W Wallpack, CFL

Item #: 169861
CAT #: TWS26/42TRT120PEL/LPM6
UPC: 784231177211
Sign In or Register to view pricing and more.
Lithonia Lighting

Replacement Part

Item #: 683754
CAT #: RK1TWPFADDBU
UPC: 784231464830
Sign In or Register to view pricing and more.
Lithonia Lighting

84W Wallpack, CFL

Item #: 152918
CAT #: TWR12/42TRTMVOLTLPI
UPC: 784231005316
Sign In or Register to view pricing and more.
Lithonia Lighting

WALL PACK

Item #: 158867
CAT #: TWS-42TRT-120-L/LP
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Wallpack, Compact Fluorescent, 1 Light, 26W, 120V, Bronze

Item #: 447935
CAT #: NRG-206B-PC
UPC: 785988019298
Sign In or Register to view pricing and more.
Lithonia Lighting

Wall Mounted, Compact Fluorescent, Dark Bronze, Aluminum

Item #: 526272
CAT #: TWA42TRTMVOLTLPI
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

7W FLR FIX

Item #: 135237
CAT #: VR17TT120LPI
UPC: 784231033418
Sign In or Register to view pricing and more.
Hubbell - Lighting

WALLPACK POLYCARB 2X42CFL LP BRZ

Item #: 121890
CAT #: PVL3-242F-18-BZ-L
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, Bronze

Item #: 447933
CAT #: NRG-204B-PC
UPC: 785988019311
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT TWAC42TRTMVOLTLPI LITHONIA

Item #: 635361
CAT #: TWAC42TRTMVOLTLPI
UPC: 745978518927
Sign In or Register to view pricing and more.
RAB

42W Fluorescent Wallpack

42W Fluorescent WallpackTallpack, 42W CFL, Vandal Resistant. Lamp Included.
Item #: 89880
CAT #: WPTF42W
UPC: 019813174617
Sign In or Register to view pricing and more.
RAB

42W Fluorescent Wallpack

42W Fluorescent WallpackTallpack, 42W CFL, Vandal Resistant, 120V. Lamp Included.
Item #: 39461
CAT #: WPTF42
UPC: 019813175911
Sign In or Register to view pricing and more.
Lithonia Lighting

Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120-277V

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, 18 Cell, Ballast Type: NEMA Premium, instant start, Pre-Wired, Lamp Included
Item #: 341186
CAT #: PT3LWMV
UPC: 745975079360
Sign In or Register to view pricing and more.
Lithonia Lighting

Wallpack

VR2 series vandal resistant w/clear prismatic lens, 7W fluorescent twin-tube, 120V, Less lamp, SKU - 525192
Item #: 526714
CAT #: VR27TT120L/LP
UPC: 784231157572
Sign In or Register to view pricing and more.
Lithonia Lighting

Iling Mounted Or 150w Max. Wall Mounted, 9x9

Iling Mounted Or 150w Max. Wall Mounted, 9x9
Item #: 105172
CAT #: VR3
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LITH TWS-26/42TRT-120-PE-DWH-L/LP-M

LIT TWS 26/42TRT 120 L/LP
Item #: 853111
CAT #: TWS26/42TRT120PEDWHL/LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

26W/42W Wallpack, CFL

Wallpack, 26W/42W CFL, 120V, Photocell, Capable of Operating 26/32/42 Watts, ***Lamp Not Included***
Item #: 169861
CAT #: TWS26/42TRT120PEL/LPM6
UPC: 784231177211
Sign In or Register to view pricing and more.
Lithonia Lighting

Replacement Part

Repair Kit, TWPFA misc accessories, Dark bronze finish, SKU - 207N5P
Item #: 683754
CAT #: RK1TWPFADDBU
UPC: 784231464830
Sign In or Register to view pricing and more.
Lithonia Lighting

84W Wallpack, CFL

Wallpack, Twin 42W CFL, 120-277V, Cast and Glass Rectangula, With 120-277V Ballast, Lamps Included
Item #: 152918
CAT #: TWR12/42TRTMVOLTLPI
UPC: 784231005316
Sign In or Register to view pricing and more.
Lithonia Lighting

WALL PACK

LIT TWS-42TRT-120-L/LP WALL PACK
Item #: 158867
CAT #: TWS-42TRT-120-L/LP
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Wallpack, Compact Fluorescent, 1 Light, 26W, 120V, Bronze

Wallpack, Compact Fluorescent, 1 Light, 26 Watt, 120 Volt, Bronze, Length: 11 in, 4-Pin, w/ Photocontrol
Item #: 447935
CAT #: NRG-206B-PC
UPC: 785988019298
Sign In or Register to view pricing and more.
Lithonia Lighting

Wall Mounted, Compact Fluorescent, Dark Bronze, Aluminum

Wall Mounted, Compact Fluorescent, Less Lamp, Corrosion Resistant, Multi-Volt, Wattage: 42TRT, Height: 10 Inch, Width: 11 1/2 Inch, Depth: 9 Inch, Dark Bronze, Aluminum
Item #: 526272
CAT #: TWA42TRTMVOLTLPI
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

7W FLR FIX

7W FLR FIX
Item #: 135237
CAT #: VR17TT120LPI
UPC: 784231033418
Sign In or Register to view pricing and more.
Hubbell - Lighting

WALLPACK POLYCARB 2X42CFL LP BRZ

WALLPACK POLYCARB 2X42CFL LP BRZ
Item #: 121890
CAT #: PVL3-242F-18-BZ-L
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, Bronze

Wallpack, Compact Fluorescent, 1 Light, 42 Watt, 120-277 Volt, Bronze, Length: 11 in, 4-Pin, w/ Photocontrol
Item #: 447933
CAT #: NRG-204B-PC
UPC: 785988019311
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT TWAC42TRTMVOLTLPI LITHONIA

LIT TWAC42TRTMVOLTLPI LITHONIA LIGHTING
Item #: 635361
CAT #: TWAC42TRTMVOLTLPI
UPC: 745978518927
Sign In or Register to view pricing and more.
Page 1 of 5
68 Items found