Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 50W HPS, 120V NPF Ballast, Color: Bronze. Lamp Included.
Overview
Wallpack, 50W HPS, 120V NPF Ballast, Color: Bronze. Lamp Included.
Also known as: LS50G
Specifications
Volts AC: | 120 |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Wattage: | 50 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)