TALL 70W HPS 120V NPF POLY LENS WHITE *** Discontinued ***

Item #: 121449
Cat #: WPTS70W
UPC: 019813174532
Sign In or Register to view pricing and more.
TALLPACK 70W HPS 120V NPF POLY LENS AND LAMP AND PC WHITE *** Discontinued ***

Overview

TALLPACK 70W HPS 120V NPF POLY LENS AND LAMP AND PC WHITE *** Discontinued ***
Also known as: 019813174532, WPTS70W

Specifications

Wattage: 70
Volts AC: 120
Color: White
Light Technology: HID
Wattage: 70
Color: White
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)