Wallpack, MH, 250W, 120-277V

Item #: 660506
Cat #: WLD-250PQPK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, MH, 250W, 120-277VWallpack, 250W MH, Quad Tap Ballast. Lamp Included.

Overview

Wallpack, MH, 250W, 120-277VWallpack, 250W MH, Quad Tap Ballast. Lamp Included.
Also known as: WLD-250PQPK

Specifications

Type: Wallpack
Volts AC Range: 208, 240, 120
Wattage: 250
Color: Bronze
Light Technology: HID
Type: Wallpack
Wattage: 250
Light Technology: HID
Volts AC Range: 208, 240, 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)