Metal Halide Wallpacks
213 Found
Hubbell - Lighting
Wallpack, Metal Halide, Quad Tap, 350 Watt
Item #: 40255
CAT #: PGL-350P-128-1-LP
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Wallpack, PS Metal Halide, 400W, 120-277V, Dark Bronze
Item #: 140733
CAT #: TWH400MTBSCWALPI
UPC:
Sign In or Register to view pricing and more.
RAB
Wallpack, PS Metal Halide or CFL, 1 Light, 42/100W, 120V, White
Item #: 89801
CAT #: WP1CH70W
UPC: 019813179155
Sign In or Register to view pricing and more.
RAB
Wallpack, MH, 100W *** Discontinued ***
Item #: 39307
CAT #: WP2H100QT
UPC: 019813182810
Sign In or Register to view pricing and more.
RAB
Wallpack, MH, 70W *** Discontinued ***
Item #: 39211
CAT #: WP1H70
UPC: 019813181875
Sign In or Register to view pricing and more.
Lithonia Lighting
Splitter Splice
Item #: 387376
CAT #: OSS27712/4GM10
UPC: 784231091166
Sign In or Register to view pricing and more.
Lithonia Lighting
150W Wallpack, MH
Item #: 153111
CAT #: TWR1150MTBLPI
UPC: 745975146000
Sign In or Register to view pricing and more.
Hubbell - Lighting
Glass wlpak 100PS Quad LP BRZ
Item #: 169395
CAT #: PGM3-100P-18-BZ-L
UPC:
Sign In or Register to view pricing and more.
Lumark
Wallpack, Pulse Start MH, 250W, 120-277V
Item #: 196225
CAT #: WPP25
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Wallpack
Item #: 2673
CAT #: TWH150MTBLPI
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
250W MH WALLPACK
Item #: 3396
CAT #: TWR2250MTBLPISCWA
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting
WALLPACK, FULL
Item #: 27666
CAT #: NRG-1111-B
UPC: 785988004331
Sign In or Register to view pricing and more.
EXO Outdoor Lighting
PERIMALITER
Item #: 451535
CAT #: PGL-350P-125-1LP
UPC:
Sign In or Register to view pricing and more.
Hubbell - Lighting
Wallpack, PS Metal Halide, 100W, 120-277V, Dark Bronze
Item #: 39920
CAT #: WGH-100H
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
250W MH WALLPACK
Item #: 3415
CAT #: TWH250MTBLPISCWA
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Wallpack, Metal Halide, 320W, Multi-Tap Ballast
Item #: 201647
CAT #: TWH320MTBSCWALPI
UPC: 745978722591
Sign In or Register to view pricing and more.
Hubbell - Lighting
Wallpack, Metal Halide, Quad Tap, 350 Watt
Wallpack, Metal Halide, Quad Tap, 350 Watt, Bronze, Pulse Start
Item #: 40255
CAT #: PGL-350P-128-1-LP
UPC:
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Lithonia Lighting
Wallpack, PS Metal Halide, 400W, 120-277V, Dark Bronze
Wallpack, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Width: 16-1/4 inch, Color: Dark Bronze, Ballast: Super CWA pulse start ballast, Lamp Included
Item #: 140733
CAT #: TWH400MTBSCWALPI
UPC:
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
RAB
Wallpack, PS Metal Halide or CFL, 1 Light, 42/100W, 120V, White
Wallpack, Pulse Start Metal Halide or Compact Fluorescent, 1 Light, 42/100 Watt, 120 Volt, White, Width: 8-1/2 in, Lamp Included
Item #: 89801
CAT #: WP1CH70W
UPC: 019813179155
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
RAB
Wallpack, MH, 100W *** Discontinued ***
Wallpack, 100W MH, Tempered Glass Refractor. Lamp Included. *** Discontinued ***
Item #: 39307
CAT #: WP2H100QT
UPC: 019813182810
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
RAB
Wallpack, MH, 70W *** Discontinued ***
Wallpack, 70W MH, Vandal Resistant Prismatic Refractor. Lamp Included. *** Discontinued ***
Item #: 39211
CAT #: WP1H70
UPC: 019813181875
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Lithonia Lighting
Splitter Splice
Splitter Splice, 277V, Four 12 AWG conductors, plus one 12 AWG ground3
Item #: 387376
CAT #: OSS27712/4GM10
UPC: 784231091166
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Lithonia Lighting
150W Wallpack, MH
Wallpack, 150W Metal Halide, Multi-Tap Ballast, Lamp Included
Item #: 153111
CAT #: TWR1150MTBLPI
UPC: 745975146000
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Hubbell - Lighting
Glass wlpak 100PS Quad LP BRZ
PGM3 Perimaliter® Wallpack, Pulse Start Metal Halide, Number of Lamps: 1, Lamp Included: Yes, Prismatic Borosilicate Glass, 100 W, 120/208/240/277 VAC, Dark Bronze
Item #: 169395
CAT #: PGM3-100P-18-BZ-L
UPC:
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Lumark
Wallpack, Pulse Start MH, 250W, 120-277V
Wallpack, 250W Pulse Start MH, Borosilicate Glass, Multi-Tap, Color: Bronze. Lamp Included.
Item #: 196225
CAT #: WPP25
UPC:
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Lithonia Lighting
Wallpack
Glass Refractor Wall-Pack, 150 Watt Metal Halide, Multi-tap Ballast-Prewired 277 Volt, Lamp included, SKU - 589322
Item #: 2673
CAT #: TWH150MTBLPI
UPC:
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
EXO Outdoor Lighting
WALLPACK, FULL
HUL NRG-1111-B WALLPACK, FULL
Item #: 27666
CAT #: NRG-1111-B
UPC: 785988004331
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
EXO Outdoor Lighting
PERIMALITER
HUL PGL-350P-125-1LP PERIMALITER
Item #: 451535
CAT #: PGL-350P-125-1LP
UPC:
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Hubbell - Lighting
Wallpack, PS Metal Halide, 100W, 120-277V, Dark Bronze
Wallpack, Pulse Start Metal Halide, 100 Watt, 120-277 Volt, Width: 8-1/2 inch, Color: Dark Bronze, Lamp Included
Item #: 39920
CAT #: WGH-100H
UPC:
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.
Lithonia Lighting
Wallpack, Metal Halide, 320W, Multi-Tap Ballast
Wallpack, Metal Halide, 320 Watt, Multi-Tap Ballast (120,208,240,277), Super CWA Pulse Start Ballast, Lamp Included
Item #: 201647
CAT #: TWH320MTBSCWALPI
UPC: 745978722591
Category:
Metal Halide Wallpacks
Sign In or Register to view pricing and more.