HID & CFL Wall Packs

446 Found
Hubbell - Lighting

Wallpack, Metal Halide, Quad Tap, 350 Watt

Item #: 40255
CAT #: PGL-350P-128-1-LP
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Wallpack, PS Metal Halide, 400W, 120-277V, Dark Bronze

Item #: 140733
CAT #: TWH400MTBSCWALPI
UPC:
Sign In or Register to view pricing and more.
RAB

Wallpack, PS Metal Halide or CFL, 1 Light, 42/100W, 120V, White

Item #: 89801
CAT #: WP1CH70W
UPC: 019813179155
Sign In or Register to view pricing and more.
RAB

Wallpack, HPS, Tall, 70W *** Discontinued ***

Item #: 39419
CAT #: WPTS70
UPC: 019813175829
Sign In or Register to view pricing and more.
RAB

Wallpack, MH, 100W *** Discontinued ***

Item #: 39307
CAT #: WP2H100QT
UPC: 019813182810
Sign In or Register to view pricing and more.
RAB

Wallpack, MH, 70W *** Discontinued ***

Item #: 39211
CAT #: WP1H70
UPC: 019813181875
Sign In or Register to view pricing and more.
RAB

42W Fluorescent Wallpack *** Discontinued ***

Item #: 39461
CAT #: WPTF42
UPC: 019813175911
Sign In or Register to view pricing and more.
RAB

42W Fluorescent Wallpack *** Discontinued ***

Item #: 89880
CAT #: WPTF42W
UPC: 019813174617
Sign In or Register to view pricing and more.
Lithonia Lighting

Splitter Splice

Item #: 387376
CAT #: OSS27712/4GM10
UPC: 784231091166
Sign In or Register to view pricing and more.
Lithonia Lighting

Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120-277V

Item #: 341186
CAT #: PT3LWMV
UPC: 745975079360
Sign In or Register to view pricing and more.
Lithonia Lighting

150W Wallpack, MH

Item #: 153111
CAT #: TWR1150MTBLPI
UPC: 745975146000
Sign In or Register to view pricing and more.
Hubbell - Lighting

Glass wlpak 100PS Quad LP BRZ

Item #: 169395
CAT #: PGM3-100P-18-BZ-L
UPC:
Sign In or Register to view pricing and more.
Lumark

Wallpack, Pulse Start MH, 250W, 120-277V

Item #: 196225
CAT #: WPP25
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Wallpack

Item #: 2673
CAT #: TWH150MTBLPI
UPC:
Sign In or Register to view pricing and more.
Hubbell - Lighting

Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, Bronze

Item #: 279886
CAT #: WGC-100S
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Troffer

Item #: 120813
CAT #: PT32MV
UPC:
Sign In or Register to view pricing and more.
Hubbell - Lighting

Wallpack, Metal Halide, Quad Tap, 350 Watt

Wallpack, Metal Halide, Quad Tap, 350 Watt, Bronze, Pulse Start
Item #: 40255
CAT #: PGL-350P-128-1-LP
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Wallpack, PS Metal Halide, 400W, 120-277V, Dark Bronze

Wallpack, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Width: 16-1/4 inch, Color: Dark Bronze, Ballast: Super CWA pulse start ballast, Lamp Included
Item #: 140733
CAT #: TWH400MTBSCWALPI
UPC:
Sign In or Register to view pricing and more.
RAB

Wallpack, PS Metal Halide or CFL, 1 Light, 42/100W, 120V, White

Wallpack, Pulse Start Metal Halide or Compact Fluorescent, 1 Light, 42/100 Watt, 120 Volt, White, Width: 8-1/2 in, Lamp Included
Item #: 89801
CAT #: WP1CH70W
UPC: 019813179155
Sign In or Register to view pricing and more.
RAB

Wallpack, HPS, Tall, 70W *** Discontinued ***

Tallpack, 70W HPS, Vandal Resistant, Photocontrol. Lamp Included. *** Discontinued ***
Item #: 39419
CAT #: WPTS70
UPC: 019813175829
Sign In or Register to view pricing and more.
RAB

Wallpack, MH, 100W *** Discontinued ***

Wallpack, 100W MH, Tempered Glass Refractor. Lamp Included. *** Discontinued ***
Item #: 39307
CAT #: WP2H100QT
UPC: 019813182810
Sign In or Register to view pricing and more.
RAB

Wallpack, MH, 70W *** Discontinued ***

Wallpack, 70W MH, Vandal Resistant Prismatic Refractor. Lamp Included. *** Discontinued ***
Item #: 39211
CAT #: WP1H70
UPC: 019813181875
Sign In or Register to view pricing and more.
RAB

42W Fluorescent Wallpack *** Discontinued ***

42W Fluorescent WallpackTallpack, 42W CFL, Vandal Resistant, 120V. Lamp Included. *** Discontinued ***
Item #: 39461
CAT #: WPTF42
UPC: 019813175911
Sign In or Register to view pricing and more.
RAB

42W Fluorescent Wallpack *** Discontinued ***

42W Fluorescent WallpackTallpack, 42W CFL, Vandal Resistant. Lamp Included. *** Discontinued ***
Item #: 89880
CAT #: WPTF42W
UPC: 019813174617
Sign In or Register to view pricing and more.
Lithonia Lighting

Splitter Splice

Splitter Splice, 277V, Four 12 AWG conductors, plus one 12 AWG ground3
Item #: 387376
CAT #: OSS27712/4GM10
UPC: 784231091166
Sign In or Register to view pricing and more.
Lithonia Lighting

Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120-277V

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, 18 Cell, Ballast Type: NEMA Premium, instant start, Pre-Wired, Lamp Included
Item #: 341186
CAT #: PT3LWMV
UPC: 745975079360
Sign In or Register to view pricing and more.
Lithonia Lighting

150W Wallpack, MH

Wallpack, 150W Metal Halide, Multi-Tap Ballast, Lamp Included
Item #: 153111
CAT #: TWR1150MTBLPI
UPC: 745975146000
Sign In or Register to view pricing and more.
Hubbell - Lighting

Glass wlpak 100PS Quad LP BRZ

PGM3 Perimaliter® Wallpack, Pulse Start Metal Halide, Number of Lamps: 1, Lamp Included: Yes, Prismatic Borosilicate Glass, 100 W, 120/208/240/277 VAC, Dark Bronze
Item #: 169395
CAT #: PGM3-100P-18-BZ-L
UPC:
Sign In or Register to view pricing and more.
Lumark

Wallpack, Pulse Start MH, 250W, 120-277V

Wallpack, 250W Pulse Start MH, Borosilicate Glass, Multi-Tap, Color: Bronze. Lamp Included.
Item #: 196225
CAT #: WPP25
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Wallpack

Glass Refractor Wall-Pack, 150 Watt Metal Halide, Multi-tap Ballast-Prewired 277 Volt, Lamp included, SKU - 589322
Item #: 2673
CAT #: TWH150MTBLPI
UPC:
Sign In or Register to view pricing and more.
Hubbell - Lighting

Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, Bronze

Wallpack, High Pressure Sodium, 1 Light, 100 Watt, 120-277 Volt, Bronze, Width: 8-3/4 in
Item #: 279886
CAT #: WGC-100S
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Troffer

Contractor Select Parabolic, 2-ballasted multi-volt, SKU - 154FY5
Item #: 120813
CAT #: PT32MV
UPC:
Sign In or Register to view pricing and more.
Page 1 of 28
446 Items found