Wall Light with Glass Lens, 9"

Item #: 893881
Cat #: WLSG-100HPK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wall Light with Glass Lens, 9", 100 Watt

Overview

Wall Light with Glass Lens, 9", 100 Watt
Also known as: WLSG-100HPK

Specifications

Material: Die Cast Aluminum
Wattage: 70
Type: Wall Light
Mounting: Wall
Light Technology: LED
Material: Die Cast Aluminum
Type: Wall Light
Light Technology: LED
Wattage: 70
Mounting: Wall

Customer Reviews

No reviews for this product
(0)