Wallpack, LED, 27W, 120-277V, Black
Item #:
687282
Cat #:
WPS27LED
UPC:
765364010774
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
LED Wallpack, 26.63W, 4389K, Lumens: 2840, Dimensions: 6.28" x 6.29" x 7.08", Multi-Volt. Color: Black. Replaces up to 100W MH. Life: 200,000 Hours. Dimmable. DLC Compliant. Made in USA
Overview
LED Wallpack, 26.63W, 4389K, Lumens: 2840, Dimensions: 6.28" x 6.29" x 7.08", Multi-Volt. Color: Black. Replaces up to 100W MH. Life: 200,000 Hours. Dimmable. DLC Compliant. Made in USA
Manufactured with high density, 100% pure aluminum ingot that results in greater durability and better thermal conductivity, and producing up to 142 lumens per watt, the Alpha Series is engineered to utilize current and future LED technology. These patented designs with labor saving features retain a familiar form with attractive architectural styling and external airflow fins.
Also known as: 765364010774, WPS27LED
Specifications
Color Temperature: | 4400 (Cool White) |
Type: | Wallpack |
Wattage: | 26 |
Color: | Black |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Dimmable: | Yes |
Standards: | DLC Listed (Standard) |
Color Temperature: | 4400 (Cool White) |
Wattage: | 26 |
Volts AC Range: | 208, 240, 120 |
Dimmable: | Yes |
Type: | Wallpack |
Color: | Black |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)