LED Wall Mount, 120V, 600L, 4000K, White

Item #: 1122899
Cat #: C-WM-A-WLCY-6L-40K-WH
UPC: 849665017127
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 22W, Color Temperature: 4000K, Lumens: 600, 120V, CRI: 70, HxWxD: 6-1/2" x 4-5/7" x 6-1/2". Color: White. Wet Location.

Overview

LED Wall Mount, C-Lite, 22W, Color Temperature: 4000K, Lumens: 600, 120V, CRI: 70, HxWxD: 6-1/2" x 4-5/7" x 6-1/2". Color: White. Wet Location.
CLASSIC RESIDENTIAL LOOK & FEEL LED Cylinder fixture provides exceptional security lighting, while reducing energy and maintenance costs. Its traditional design and long lifetime makes it a smart upgrade choice.
Also known as: 849665017127, C-WM-A-WLCY-6L-40K-WH

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 22
Light Technology: LED
Type: Wallpack
Volts AC: 120
Wattage: 22
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)