LED Wall Mount, 120V, 4000K, White

Item #: 1122927
Cat #: C-WM-A-WLHR-10L-40K-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 14W, Color Temperature: 4000K, Lumens: 1000, 120V, CRI: 70, HxWxD: 9" x 5-3/4" x 4". Color: White. Wet Location.

Overview

LED Wall Mount, C-Lite, 14W, Color Temperature: 4000K, Lumens: 1000, 120V, CRI: 70, HxWxD: 9" x 5-3/4" x 4". Color: White. Wet Location.
C-Lite LED Wall Mounts offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5-year limited warranty and industry leading Cree support. With traditional and architectural designs and a photocell included, the C-Lite LED Wall Mount portfolio is ideal for quickly and easily illuminating any outdoor space while dramatically reducing energy consumption.
Also known as: C-WM-A-WLHR-10L-40K-WH

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 14
Light Technology: LED
Type: Wallpack
Volts AC: 120
Wattage: 14
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)