LED Wall Mount Spherical, 120V, 800L, 4000K, Dark Bronze

Item #: 1122913
Cat #: C-WM-A-WLSP-8L-40K-DB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 22W, Color Temperature: 4000K, Lumens: 800, 120V, CRI: 70, HxWxD: 9-4/5" x 4-2/5" x 5-4/5". Color: Black. Wet Location.

Overview

LED Wall Mount, C-Lite, 22W, Color Temperature: 4000K, Lumens: 800, 120V, CRI: 70, HxWxD: 9-4/5" x 4-2/5" x 5-4/5". Color: Black. Wet Location.
LED Globe fixture provides exceptional security lighting, while reducing energy and maintenance costs. Its traditional design and long lifetime makes it a smart upgrade choice.
Also known as: C-WM-A-WLSP-8L-40K-DB

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Black
Wattage: 22
Light Technology: LED
Type: Wallpack
Volts AC: 120
Wattage: 22
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)