09576 60W 7000LUMENS 5000K 70+CRI BRONZE 120-277V 0-10V DIMM

Item #: 1116889
Cat #: WMG-3C-50K-U
UPC: 031293095763
Sign In or Register to view pricing and more.
Documents & Guides
09576 60W 7000LUMENS 5000K 70+CRI BRONZE 120-277V 0-10V DIMMING

Overview

09576 60W 7000LUMENS 5000K 70+CRI BRONZE 120-277V 0-10V DIMMING
Also known as: 031293095763, WMG-3C-50K-U

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 7000
Wattage: 60
Color: Bronze
Light Technology: LED
Dimmable: Yes
Type: Wallpack
Volts AC: 120, 277
Wattage: 60
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 7000
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)