LED Wall Luminaire, 104 Watt, 8375 Lumen, 4000K, 120-277V

Item #: 919696
Cat #: TWHLED30C40K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Luminaire, 104 Watt, 8375 Lumen, 4000K, 70CRI, 120-277 Volt, Acrylic Lens, Type III Medium Distribution, Dark Bronze

Overview

LED Wall Luminaire, 104 Watt, 8375 Lumen, 4000K, 70CRI, 120-277 Volt, Acrylic Lens, Type III Medium Distribution, Dark Bronze
Also known as: TWHLED30C40K

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Wattage: 104
Light Technology: LED
Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 104
Color: Dark Bronze
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)