LED Wall Pack, 35 Watt, 2100 Lumen, 5000K, 120-277V
Item #:
714884
Cat #:
TWR1LED150KMVOLT
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Wall Pack, 35 Watt, 2100 Lumen, 5000K, 70CRI, 120-277 Volt, Dark Bronze
Overview
LED Wall Pack, 35 Watt, 2100 Lumen, 5000K, 70CRI, 120-277 Volt, Dark Bronze
Also known as: TWR1LED150KMVOLT
Specifications
Wattage: | 35 |
Type: | Wallpack |
Color: | Dark Bronze |
Color Temperature: | 5000 (Bright White) |
Volts AC Range: | 208, 240, 120 |
Material: | Aluminum |
Light Technology: | LED |
Wattage: | 35 |
Color: | Dark Bronze |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Type: | Wallpack |
Color Temperature: | 5000 (Bright White) |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)