LED Small Wall Pack, 14 Watt, 1800 Lumen, 4000K, 120-277V

Item #: 1423206
Cat #: AXCS1A
UPC: 080083887965
Sign In or Register to view pricing and more.
Documents & Guides
LED Small Full Cutoff Wall Pack, 14 Watt, 1800 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Overview

LED Small Full Cutoff Wall Pack, 14 Watt, 1800 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish
Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.
Also known as: 080083887965, AXCS1A

Specifications

Lumens: 1800
Color: Carbon Bronze
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 14
Light Technology: LED
Dimmable: Yes
Lumens: 1800
Volts AC: 120-277
Wattage: 14
Dimmable: Yes
Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)