Wallpack, LED, 5-LED, 41W, 120-277V, Carbon Bronze

Item #: 547005
Cat #: XTOR5A
UPC: 080083654970
Sign In or Register to view pricing and more.
XTOR Series Wallpack, LED, 5-LED, 41 Watt, 120-277 Volt, Lumens: 4409, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze

Overview

XTOR Series Wallpack, LED, 5-LED, 41 Watt, 120-277 Volt, Lumens: 4409, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze
Also known as: 080083654970, XTOR5A

Specifications

Type: Wallpack, Wall Mount
Color Temperature: 5000 (Bright White)
Wattage: 50
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: LED
Type: Wallpack, Wall Mount
Wattage: 50
Color: Bronze
Color Temperature: 5000 (Bright White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)