SLIMWALL 62W WARM 120 TO 277 W

Item #: 715021
Cat #: SLIM62YW
UPC: 019813104324
Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 6145 Lumens Slim 62W White

Overview

Wall Packs 6145 Lumens Slim 62W White
Also known as: 019813104324, SLIM62YW

Specifications

Color Rendering Index (CRI): 72
Color Temperature: 3000 (Warm White)
Wattage: 62
Color: White
Color Rendering Index (CRI): 72
Wattage: 62
Color Temperature: 3000 (Warm White)
Color: White

Customer Reviews

No reviews for this product
(0)