WALL 150W TYPE II WARM WHI

Item #: 650962
Cat #: WPLED2T150YW
UPC: 019813930947
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lpack Wallpack 150W Type Ii Warm Led White

Overview

Lpack Wallpack 150W Type Ii Warm Led White
Also known as: 019813930947, WPLED2T150YW

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Wattage: 150
Color: White
Color Temperature: 3000 (Warm White)
Wattage: 150
Color Rendering Index (CRI): 70
Color: White

Customer Reviews

No reviews for this product
(0)