Wall Pack, LED, 10-LED, 36W, 120-277V, Bronze

Item #: 1011119
Cat #: WALPAK1C/036UNV740/CO/BZ
UPC: 046135741869
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, Lumens: 3300, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution

Overview

LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, Lumens: 3300, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Also known as: 046135741869, WALPAK1C/036UNV740/CO/BZ

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 36
Color: Bronze
Light Technology: LED
Volts AC: 120-277
Wattage: 36
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)