LED Wallpack, 50W, 120-277V, 5000K, Non-Cutoff, Bronze

Item #: 1096192
Cat #: WALPAK2N/050UNV750/NC/BZ
UPC: 046135744860
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 50W, 120-277V, 5000K, 70 CRI, Non-Cutoff Distribution, Bronze * Sylvania Part # 74486*

Overview

LED Wallpack, 50W, 120-277V, 5000K, 70 CRI, Non-Cutoff Distribution, Bronze * Sylvania Part # 74486*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135744860, WALPAK2N/050UNV750/NC/BZ

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Length: 13.4 in
Wattage: 50
Color: Bronze
Light Technology: LED
Volts AC: 120-277
Length: 13.4 in
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 50
Light Technology: LED

Customer Reviews

No reviews for this product
(0)