Photocell, 15A, 120V

Item #: 76678
Cat #: K4321C
UPC: 078275002036
Sign In or Register to view pricing and more.
Photocell, 15A, 120V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.

Overview

Photocell, 15A, 120V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275002036, K4321C, cover mount photo cell

Specifications

Volts AC: 120
Color: Gray
Amps: 15
Volt Amps: 1kVA
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Standards: California Proposition 65
Color: Gray
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)