LED Photo Controls

25 Found
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794228
CAT #: EK4236S
UPC: 078275146303
Sign In or Register to view pricing and more.
NSI Tork

Sensor, Photocell, Button, 120 Volt

Item #: 2274
CAT #: 3000
UPC: 786261600202
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794227
CAT #: EK4136S
UPC: 078275146297
Sign In or Register to view pricing and more.
Intermatic

Photocell, LED, 6A, 120-277V

Item #: 1050991
CAT #: EK4336S
UPC: 078275148314
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794225
CAT #: EK4036S
UPC: 078275146280
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794229
CAT #: EK4736S
UPC: 078275146310
Sign In or Register to view pricing and more.
Intermatic

Photo Control, Twist-Lock, 105-305V

Item #: 568597
CAT #: EK4536
UPC: 078275130173
Sign In or Register to view pricing and more.
Intermatic

LED Photo Control, 8A, 105-305V

Item #: 783787
CAT #: LED4536SC
UPC: 078275143647
Sign In or Register to view pricing and more.
NSI Tork

Button Adv Electronic LED 105-305 VAC

Item #: 1592086
CAT #: ZB124
UPC: 78626178912
Sign In or Register to view pricing and more.
Intermatic

Electric Photo Control, Locking Type

Item #: 1118984
CAT #: EK4537
UPC: 078275148970
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 0.35 Amp, 480V

Item #: 1916895
CAT #: EK4235S
UPC: 078275152410
Sign In or Register to view pricing and more.
Intermatic

Electronic Photo Control, Twist-Lock, 347-480V

Item #: 1101844
CAT #: LED4537SC
UPC: 078275148987
Sign In or Register to view pricing and more.
Lithonia Lighting

Acuity DLL127F 1.5 JU

Item #: 841955
CAT #: DLL127F1.5JU
UPC: 820476015830
Sign In or Register to view pricing and more.
NSI Tork

NSI 5403A Contactor 120V with Photo

Item #: 999556
CAT #: 5403A
UPC: 786261810120
Sign In or Register to view pricing and more.
Lithonia Lighting

PHOTO CONTROL

Item #: 1147794
CAT #: DSS124F-1.5-TJJE-J50
UPC: 745975714636
Sign In or Register to view pricing and more.
Lithonia Lighting

DARK TO LIGHT,

Item #: 943148
CAT #: DLL480F1.5CULJU
UPC: 820476156267
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, 1000W, 1800 VA, Stem & Swivel Mounting.
Item #: 794228
CAT #: EK4236S
UPC: 078275146303
Sign In or Register to view pricing and more.
NSI Tork

Sensor, Photocell, Button, 120 Volt

Sensor, LED Photocell, Button, 120 Volt, 2000 Watt Rating, Flush Mounting
Item #: 2274
CAT #: 3000
UPC: 786261600202
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

LED Fixed Mount Photocell, 6A, 105-305V, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.
Item #: 794227
CAT #: EK4136S
UPC: 078275146297
Sign In or Register to view pricing and more.
Intermatic

Photocell, LED, 6A, 120-277V

Photocell, 6A,120-277V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads. "For use with HID and LED"
Item #: 1050991
CAT #: EK4336S
UPC: 078275148314
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 794225
CAT #: EK4036S
UPC: 078275146280
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, 1000W, 1800 VA, Stem & Swivel Mounting.
Item #: 794229
CAT #: EK4736S
UPC: 078275146310
Sign In or Register to view pricing and more.
Intermatic

Photo Control, Twist-Lock, 105-305V

Photo Control, 105-305V, 1000W, 1800VA, Twist-Lock, Electronic, Color: Blue
Item #: 568597
CAT #: EK4536
UPC: 078275130173
Sign In or Register to view pricing and more.
Intermatic

LED Photo Control, 8A, 105-305V

LED Photo Control, 105-305V, 1000W, Color: Blue with Voltage Identification Band.
Item #: 783787
CAT #: LED4536SC
UPC: 078275143647
Sign In or Register to view pricing and more.
NSI Tork

Button Adv Electronic LED 105-305 VAC

Advanced Electronic LED Photocontrol
Item #: 1592086
CAT #: ZB124
UPC: 78626178912
Sign In or Register to view pricing and more.
Intermatic

Electric Photo Control, Locking Type

Electric Photo Control, Locking Type, 347/480 Volt
Item #: 1118984
CAT #: EK4537
UPC: 078275148970
Sign In or Register to view pricing and more.
Intermatic

LED Photocell, 0.35 Amp, 480V

LED Fixed Mount Photocell, 0.35 Amp, 480 Volt, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.
Item #: 1916895
CAT #: EK4235S
UPC: 078275152410
Sign In or Register to view pricing and more.
Intermatic

Electronic Photo Control, Twist-Lock, 347-480V

Electronic Photo Control, Twist-Lock, 347-480 Volt AC, 50/60 Hz, 1000 Watt, Instant On, 2-5 Second Time Delay
Item #: 1101844
CAT #: LED4537SC
UPC: 078275148987
Sign In or Register to view pricing and more.
Lithonia Lighting

Acuity DLL127F 1.5 JU

LIT DLL127 F 1.5 JU LED PEC
Item #: 841955
CAT #: DLL127F1.5JU
UPC: 820476015830
Sign In or Register to view pricing and more.
NSI Tork

NSI 5403A Contactor 120V with Photo

5403A LTG CONTACT WITH PHOTO
Item #: 999556
CAT #: 5403A
UPC: 786261810120
Sign In or Register to view pricing and more.
Lithonia Lighting

PHOTO CONTROL

PHOTO CONTROL
Item #: 1147794
CAT #: DSS124F-1.5-TJJE-J50
UPC: 745975714636
Sign In or Register to view pricing and more.
Lithonia Lighting

DARK TO LIGHT,

LITH DLL480F-1.5-CUL-JU Photo
Item #: 943148
CAT #: DLL480F1.5CULJU
UPC: 820476156267
Sign In or Register to view pricing and more.
Page 1 of 2
25 Items found